Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.

Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.

1992 Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger. Materials of construction: 316 stainless steel product contacts and 304 stainless steel media contacts. Shell side MAWP: 650 psi. Tube side MAWP: 780 psi. Clamp rating @ 70°F: 1,600 psi. Steam flush/leak detect fittings. Designed with 2 pre-cooling tubes to cool from 90°F to 55°F and 3 cooling tubes to cool from 55°F to 36°F degrees using 28°F glycol. Middle corrugated product tube dimensions: 2 in. dia. x 19 ft. Media inner tube dimensions: 1 in. dia. x 20 ft. 6 in. Media outer tube dimensions: 3 in. dia. x 18 ft. 6 in. Overall dimensions: 22 ft. L x 2 ft. 7 in. W x 3 ft. 6 in. H.
Product Details
  • Stock No: ATE201
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 92240BA
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed