Waukesha Cherry-Burrell-Girdler Votator 6 x 48

Waukesha Cherry-Burrell-Girdler Votator 6 x 48

Waukesha Cherry-Burrell-Girdler Votator 6 x 48. S/N: A496. Nat'l Bd: 1133. Stainless steel with 316 stainless steel shaft. Completely refurbished. Inside dimensions: 6 in. dia. x 48 in. L. Eccentric shaft is offset by 1/4 in. Inner shell MAWP: 400 psi @ 400 °F. Jacket MAWP: 150 psi @ 400 °F. Inlet/outlet temperatures: 117/75 °F. Flow rate: 50 gpm (max). Shell thickness: 0.230 in. Jacket thickness: 0.250 in. Scrapers: 6 in. L x 2 in. W; 4-11/16 in. dia. shaft. Baldor Industrial Motor, 20 hp, 1760 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Foote Bros. Motor Drive. S/N: 2W-85732, 0.59 gear ratio, 38.8 AGMA hp, 1,750 rpm (input), 230 rpm (output). Inlets: (1) 1-1/2 in. dia. media port with 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. media port with a 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Overall dimensions: 120 in. L x 20-1/2 in. W x 54 in. H.
Product Details
  • Stock No: SNBB103.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: A496
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 48
  • Tube Material: Stainless Steel
  • Shaft, Blade and Scraper Description: Scrapers: 6 in. L x 2 in. W; 4-11/16 in. dia. shaft. Stainless steel with 316 stainless steel shaft. Completely refurbished. Inside dimensions: 6 in. dia. x 48 in. L. Eccentric shaft is offset by 1/4 in.
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. media port with 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product). Outlets: (1) 1-1/2 in. dia. media port with a 5 in. dia. flange and (4) 5/8 in. dia. attachment holes at a center-to-center distance of 2-3/4 in., (1) 2 in. dia. S-line fitting (product)
  • Tank National Board Number: 1133
  • MAWP (PSI at temp): Inner Shell: 400 psi @ 400 °F. Jacket: 150 psi @ 400 °F
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 20
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 50/25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 120
  • Width (Inches): 20.5
  • Height (Inches): 54
Additional Product Details
  • Year of Manufacture: 1961
Waukesha Cherry-Burrell-Girdler Votator 6 x 48
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed