Waukesha Cherry-Burrell Glacier 600

Waukesha Cherry-Burrell Glacier 600

Waukesha Cherry-Burrell Glacier 600 with Hardening Tunnel, Front End in 1980, (insulated boxes and ammonia coils are not available due to demolition), comes with extruder and chocolate enrober. Total 374 plates, Ammonia Cooled. This unit has a capacity of Running at 150 strokes/min, 4 pcs/plate, Temp at -40C. This line also includes a Cimco V26 Glacier Box Surge Drum, S/N 228960. Manufacturer: APV, Height: 82 in., Depth: 426 in., Voltage: 460 volts, Frequency: 60 hertz Phase 3, width: 218 in.
Product Details
  • Stock No: 650EQDNES13752
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 600
HTST Details
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell Glacier 600
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed