Waukesha Cherry-Burrell Homogenizer

Waukesha Cherry-Burrell Homogenizer

1997 Waukesha Cherry-Burrell Homogenizer. Maximum capacity: 3000 gph. Model 3000. S/N 200861. 2-stage hydraulic valve assembly. 2.0625 in. dia. plungers. 2500 psi. Tapered seat poppet valve cylinders. Overall dimensions: 51 in. L x 52 in. W x 57 ½ in. H.

Product Details
  • Stock No: 35.TGP376.210
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 3000
  • Serial Number: 200861
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed