Waukesha Cherry-Burrell Model 18-U1 Positive Displacement Pump

Waukesha Cherry-Burrell Model 18-U1 Positive Displacement Pump

2003 Waukesha Cherry-Burrell Positive Displacement Pump. Model: 18-U1. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: Single mechanical, silicon carbide/silicon carbide. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40°F (-40°C) to 300°F (149°C). This pump meets 3A and BISCC standards and approval. Inlets/outlets: (2) 1½ in. dia. threaded fittings. Overall dimensions: 1 ft. 2 in. L x 8 in. W x 9 in. H.(ACN52a).
Product Details
  • Stock No: MPEC02.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18-U1
  • Serial Number: 343294
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell Model 18-U1 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed