Waukesha Cherry-Burrell Positive Displacement Pump

Waukesha Cherry-Burrell Positive Displacement Pump

Waukesha Cherry-Burrell Positive Displacement Pump has the tag plate is not visible. Model is a 15 Model.
Product Details
  • Stock No: FLOR07
  • Manufacturer: Waukesha Cherry-Burrell
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.142
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: S-Line
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
Waukesha Cherry-Burrell Positive Displacement Pump

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed