Waukesha Cherry-Burrell Pre Blend Mixing Agitator Tank Package (300 Gal)

Waukesha Cherry-Burrell Pre Blend Mixing Agitator Tank Package (300 Gal)

Waukesha Cherry-Burrell agitated mixing tank package skid with two agitators, control starters, and a Waukesha positive displacement pump. Certified by Waukesha Cherry-Burrell. Vessel: National Board No: 4606. Maximum Working Pressure, Heat Exchanger: 100 PSIG @ 350 F. Minimum Design Metal Temperature, Heat Exchanger: -20 F @ 100 PSIG. Serial No: E-356-96. Year Built: 1997. Vessel Capacity: 300 GPM. Empty Weight: 3000 LBS. Waukesha 030 Positive Displacement 1-1/2 HP. Enerquip. Sanitary Shell & Tube Heat Exchanger. National Board: 6181, Serial No: 8042. Year Built: 2005. Maximum Working Pressure: Shell Side: -20 F @ 375 PSI, Tube Side: 150 PSIG @ 375 F. Minimum Design Metal Temperature: Shell Side: -20 F @ 150 PSI, Tube Side: -20 F @ 150 PSI.
Product Details
  • Stock No: YTAB20
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E-356-96
Tank Details
  • Stainless Tank Type: 316 SS
  • Tank Orientation: Vertical
  • Tank Estimated Capacity (Gallons): 300
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? Yes
  • Tank National Board Number: 4606
  • Tank MAWP (PSI at temp): 100 PSI @ 350 F
  • Tank MAWT (temp at PSI): -20 F @ 100 PSI
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Reliance Electric Lightnin Dura-Mix Energy Efficiency Agitator Motors. HP: 0.43, RPM: 1725, Volts: 208-220, Amps: 1.6-1.6, FR: F356YZ, PH: 3, Hz: 60.
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 96
  • Height (Inches): 84
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2022
  • Spec Sheet Available: No
Waukesha Cherry-Burrell Pre Blend Mixing Agitator Tank Package (300 Gal)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed