Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve

Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve

Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve Model: WVALVE03479. Inlets/Outlets: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 6 in L x 4-1/2 in. W x 1 ft. 4 in. H.

Product Details
  • Stock No: SPGT089E
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WVALVE03479
  • Serial Number: 244162 99
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 4.25
  • Height (Inches): 16
Additional Product Details
Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed