Waukesha Cherry-Burrell U-30 Positive Pump

Waukesha Cherry-Burrell U-30 Positive Pump

Waukesha Cherry-Burrell U-30 Positive Displacement Pump. S/N: 274693 00. Single mechanical seals. Displacement per revolution: 0.060 gal. Nominal capacity: 36 gpm. 600 rpm (max). Inlets/outlets: (2) 1-1/2 in. threaded fittings. Overall dimensions: 15 in. L x 11 in. W x 10 in. H.
Product Details
  • Stock No: OIP063.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 274693 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed