Waukesha Cherry-Burrell UHT No-BAC Unitherm Processing System

Waukesha Cherry-Burrell UHT No-BAC Unitherm Processing System

Waukesha Cherry-Burrell UHT No-BAC Unitherm Processing System. Model: XXI. Stellar-flo homogenizer, model HD6, series: 400, serial no. 720473-702. Approximate product capacity: 210 gph with pressure up to 3200 lbs. Motor 10 hp, plungers: 13/16 in. Electrical requirements are: 230V, 60 cycle 3 phase and 5 amps. The NO-BAC Unitherm is a complete UHT system for sterilizing fluid products at temperatures up to 300°F. Water surge tank ID: 19-3/4 in., 23-1/2 in. straight wall. Product surge tank with agitator ID: 19-3/4 in., 23-1/2 in. straight wall. Agitator has 3-bladed prop, each 7 in. L x 2 in. W attached to 27 in. shaft. Mueller agitator drive: model: V01535A144, 1/20 hp, 1460 / 1725 rpm, 220/230V, 50/60Hz, single phase. Overall dimensions: 9 ft. 2-3/4 in. L x 5ft. 3/1/2 in. W x 7 ft. 4 in. H. (H12).

Click here to see a video walk-around
Product Details
  • Stock No: LSRN01.35
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: XXI
  • Serial Number: 353
HTST Details
  • Nominal Flow Capacity: 210
Pump Details
  • Pump Included? No
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 10
Dimensions:
  • Length (Inches): 110.75
  • Width (Inches): 63.5
  • Height (Inches): 88
Additional Product Details
Waukesha Cherry-Burrell UHT No-BAC Unitherm Processing System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed