Waukesha Cherry-Burrell Votator 4x120

Waukesha Cherry-Burrell Votator 4x120

1994 Waukesha Cherry-Burrell Votator 4x120. Scraped Surface Heat Exchanger. Model: 94206HA. S/N: 94206HA. Refrigerant: Glycol. Area of each cylinder: 9 sq. ft. (837 sq. m). Maximum flow rate of media: 50 gpm @ 150 psig (189.5 lpm @ 967.5/ sq. cmg). Concentric shaft diameter: 2-3/8 in. (6.0325 cm). Shaft mat'l constr: 316 stainless steel. Number of floating scraper blades: 18. Shell MAWP @ 365 ° F: 200 psi. Jacket MAWP at 150 psi: 365 °F. (5) Baldor Industrial Motors, 3 hp, 1725 rpm, 208-230/460 V, 8.5-8.2/4.1 amps, 60 Hz, 3 phase. (5) Grove Gear/Agma Flexaline Gear Drives, 10 ratio, 172.5 rpm (final-each). Inlets :(5) 2 in. dia. S-line fitting (product in), (5) 2 in. dia. S-line fitting (media - in). Outlets: (5) 2 in. dia. S -line fitting (product out), (5) 1-1/2 in. dia. NPT (female media-out). Overall dimensions: 12 ft. L x 52 in. W x 74 in. H.
Product Details
  • Stock No: ATE202.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 94206HA
  • Serial Number: 94206HA
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Cherry-Burrell Votator 4x120
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed