Waukesha DO Series 010 Positive Displacement Pump

Waukesha DO Series 010 Positive Displacement Pump

Waukesha DO-series positive displacement pump model 010, serial D073019SS. Displacement per revolution: 0.013 gallons. Max Speed: 600 RPM. Max Pressure: 150 PSI. Nominal Capacity: 10 GPM. Nominal temp range: -40F to 300F. Pump body: 316SS. Waukesha 88 alloy rotors. SEW Eurodrive motor 0.75 HP, 460V, 195-1700 RPM, 60Hz, 3-phase, 7.97 ratio gear drive. Port size: 1.5 inch sanitary bevel seat. (H)

Product Details
  • Stock No: NMCN030B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: DO73019SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha DO Series 010 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed