Waukesha DO Series 25 Positive Displacement Pump

Waukesha DO Series 25 Positive Displacement Pump

Waukesha DO Series Positive Displacement Pump. Model: 25. S/N: DO61966SS. R-2. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.060 gallons. Seal option: O-ring. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. The adjustable drive final speed range 58-288 RPM should provide 3.48-17.28 GPM; however expect reduced flow rates with worn pump. Motor is 3HP, 460V, 3-phase, 60 Hz. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 13 in. L x 9 in. W x 11 in. H. (ACN550-750).

Product Details
  • Stock No: GWCW03
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO61966SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha DO Series 25 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed