Waukesha Model 060 Positive Displacement Pump

Waukesha Model 060 Positive Displacement Pump

Waukesha Model 060 Positive Displacement Pump. S/N: 356771 04. Flow rate for a new pump is 90 gpm at max rpm of 600. Inlet/outlet: 2 ½ in. S-line fittings. Pump currently has O-ring seals. Pump seals can be changed and a drive can be added to suit your application, consult with your sales person. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 4 in. H.

Product Details
  • Stock No: AACA4330.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 356771
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 060 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed