Waukesha Model 10 Positive Displacement Pump

Waukesha Model 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump. Model 10. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor motor. 3/4 hp, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Pulley ratio: 1.33. Final rpm: 280. Inlets/Outlets: (2) 1 ACME fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 9 in. W x 1 ft. 11 in. H.(ACN47a).
Product Details
  • Stock No: DNBA068B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: 109112SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 10 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed