Waukesha Model 10 Positive Displacement Pump

Waukesha Model 10 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 10 U1. S/N: D022641 SS. Flow rate for new pump is 9 gpm at maximum RPM. Note: this unit has worn rotors and will pump with reduced flow rate and pressure. Inlets/outlets: (2) 1 in. ACME fittings. Overall dimensions: 11 in. L x 7 in. W x 8 in. H.

Product Details
  • Stock No: OIP145.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10 U1
  • Serial Number: D022641 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 9
  • Max Speed RPM: 700
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: ACME
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 7
  • Height (Inches): 8
Additional Product Details
  • Known Issues or Problems: Note this unit has worn rotors and will pump with reduced flow rate and pressure
Waukesha Model 10 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed