Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 125 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor, 7 ½ hp, 3 phase. Reeves drive, ratio: 6.2:1. Typical food products handled by Waukesha U1-series pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 2 ½ in. dia. ACME fittings. Overall dimensions: 4 ft. 2 in. L x 1 ft. 7 in. W x 2 ft. 7 in. H.(ACN116).
Product Details
  • Stock No: OIP148.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125 U1
  • Serial Number: D055263
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 125 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed