Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 125. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump could handle your specific duty. Reliance Electric motor: 5 hp, 1745 rpm, 230/460 V, 12.4/6.2 A, 60 Hz, 3 phase. Motor drive: 1130 input hp, 1750 in rpm, 282 out rpm, 2441 torque, 6.2 ratio. Waukesha pumps feature ease of cleaning and disassembly without the use of tools. Rotors, body, and all parts in contact with the product are designed and manufactured for acceptability by USDA and 3-A sanitary standards. Rotors and body are constructed of 316 stainless steel. Typical applications include: milk, vegetables, fruits, flavorings, bakeries and meats. (2) 6-3/8 in. rotors. Inlet/outlet: (2) 3 in. ACME. Overall dimensions: 4 ft. 2 in. L x 1 ft. 10 in. W x 1 ft. 10 in. H.

Product Details
  • Stock No: RCJF1633K
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 125 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed