Waukesha Model 125 Positive Displacement Pump

Waukesha Model 125 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 125. S/N: DO66314 SS. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Waukesha pumps feature ease of cleaning and disassembly without the use of tools. Rotors, body, and all parts in contact with the product are designed and manufactured for acceptability by USDA and 3-A sanitary standards. Rotors and body are constructed of 316 stainless steel. Typical applications include: milk, vegetables, fruits, flavorings, bakeries and meats. Reliance Electric drive. Motor: 10 hp, 230/460 V, 25.4/12.7 amps, 1755 rpm, 215C Frame, 3 phase, 60 Hz. Gear box ratio: 5. Final rpm: 350. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 10 in. W x 2 ft. H.
Product Details
  • Stock No: SLTN001
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: DO66314 SS
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Displacement per Revolution (Gallons): 0.25
  • Drive Ratio: 5
  • Est. Actual Gallons Per Minute (GPM): 87.75
Previous Refrigerant
Motor Details
  • Motor RPM: 1,755
Dimensions:
Additional Product Details
Waukesha Model 125 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed