Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump. Model: 130 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Maximum rpm: 600. The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with delicate particles such as diced tomatoes. Waukesha sanitary pumps feature ease of cleaning and disassembly. Typical food products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Motor 10 Hp, 208-230/ 460 V, 28-26/13 amps, 1725 rpm, 215 TC Frame, 60 Hz, 3 phase. Nord in-line gear reducer: Ratio: 7.90, Output rpm: 218. Pump inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 6 in. L x 1 ft. 9 in. W x 1 ft. 11 in. H. (ACN80)
Product Details
  • Stock No: AACA4332.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed