Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump. Model: 130. S/N: 5676 SS. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Contact surfaces are made of food grade stainless steel. Seal option: O-ring. Sterling electric motor: 1-1/2 hp, 1165 rpm, 230/460 V, 60 Hz, 3 phase. Sterling variable speed reducer, ratio: 20.91:1. Inlets/outlets: (2) 3 in. dia. ACME fittings. Overall dimensions: 4 ft. 10 in. L x 2 ft. 5 in. W x 3 ft. H. (ACN120a).

Product Details
  • Stock No: DWKN214.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 5676 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed