Waukesha Model 15 Positive Displacement Pump

Waukesha Model 15 Positive Displacement Pump

Waukesha Model 15 Positive Displacement Pump. Flow rate for new pump is 9 gpm with required horsepower and pressure. Motor approx 1hp, 1750 RPM, 230/460V, 3-phase, 60 hz. Gear reducer approx ratio of 16: 1. Output RPM: 107. Tri-Clamp Style Fittings: 1.5 in. dia. Overall dimensions: 3 ft. 1 in. L x 9 in. W x 1 ft. 6 in. H. (ACN42).

Product Details
  • Stock No: SKFI014.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 156298
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed