Waukesha Model 18 Positive Displacement Pump

Waukesha Model 18 Positive Displacement Pump

2001 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal options: field interchangeable single and double “O” ring and mechanical seals. 316 stainless steel product contact surfaces. This pump is 3A and BISCC approved. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 1 ft. 1/2 in. L x 8 in. W x 8 in. H. (ACN54a).

Product Details
  • Stock No: MPEC201D.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 295101 01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 18 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed