Waukesha Model 18 Positive Displacement Pump

Waukesha Model 18 Positive Displacement Pump

2000 Waukesha Positive Displacement Pump. Model: 18. S/N: 263948 00. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Seal options: field interchangeable single and double O ring and mechanical seals. 316 stainless steel product contact surface. Maximum pressure: 200 psi. This pump is 3A and BISCC approved. SEW Eurodrive motor: 2 hp, 460-2290 rpm, 230/460 v, 6/3 a, 60 Hz, 3 phase. Sew motor drive: 28.93 ratio, 1.270 torque. (2) 3-1/2 in. rotors. Inlets/outlets: (2) 1-1/2 in. dia. ACME. Overall dimensions: 4 ft. L x 1 ft. 2 in. W x 1 ft. 10 in. H.(ACN55).
Product Details
  • Stock No: MPEC201F.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 263948 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 18 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed