Waukesha Model 2 Positive Displacement Pump

Waukesha Model 2 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 2. S/N: B79073U. Flow rate for new pump is 2.7 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: stainless steel product contact surface, easy disassembly for cleaning, and 3-A and BISCC approval. Inlets/outlets: (2) 3/4 in. dia. ACME fittings. Overall dimensions: 9-1/2 in. L x 5 in. W x 5-1/2 in. H. (ACN35)

Product Details
  • Stock No: OIP030.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2
  • Serial Number: B79073U
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed