Waukesha Model 200 Positive Displacement Pump

Waukesha Model 200 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 200. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson if this refurbished pump should handle your specific duty. Maximum allowable speed: 600 rpm. Single, mechanical seal option. Rotors, body, and product contact parts are constructed of stainless steel. Waukesha 200 pumps run with close tolerances which result in low slip, high volumetric and mechanical efficiencies resulting in longer-than-normal wear. Pump is equipped with twin-lobe rotors which are suitable for most applications in the following industries: milk products, vegetables, fruits, flavorings, bakeries, and meats. This pump is 3-A and BISCC approved. Inlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 1 ft. 4 in. W x 1 ft. 7 in. H.(ACN174).

Product Details
  • Stock No: 72.1R-498.16
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 200
  • Serial Number: SEP707SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 200 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed