Waukesha Model 220 Positive Displacement Pump

Waukesha Model 220 Positive Displacement Pump

Waukesha Model 220 Positive Displacement Pump. S/N: 376586 R1 05. Flow rate for a new pump is 300 gpm at max rpm of 600. Flow rate at 0 psi with current drive of 40 rpm is 20 gpm. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Baldor motor: 5 hp, 208-230/460 V, 15-13.2/6.6 amps, 1725 rpm, 184TC Frame, 60 Hz, 3 phase. Inlet/outlet: 4 in. S-line fittings. Overall dimensions: 5 ft. L x 1 ft. 9 in. W x 2 ft. 3 in. H.
Product Details
  • Stock No: AACA4345.24
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 376586 R1 05
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 220 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed