Waukesha Model 25 Positive Displacement Pump

Waukesha Model 25 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 25. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. This pump is A3 sanitary rated and has O-ring seals. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 10 in. H.(ACN48).

Product Details
  • Stock No: ATE018.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO45263
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 25 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed