Waukesha Model 250 Metered Flow Control Pump

Waukesha Model 250 Metered Flow Control Pump

Waukesha Positive Displacement Pump. Model: MFC250 (Metered Flow Control). Serial No: MFC708SS. The M.F.C. model is used in filling / packaging applications where metering is needed. Pumping and metering is done in one unit with an accuracy of 0.5-1%. Displacement per revolution: 0.070 gallons. Nominal Speed: 520 RPM. Pressure: 100 PSI Max. Nominal Capacity: 36 GPM. Nominal Temperature Range: 40ºF to 212ºF. Viscosity Range: 1 CPS to 50,000 CPS. Motor: Reliance Electric Duty Master motor, 7.5 hp, 230/460 V, 21.0/10.5 amps, 1755 rpm, 60 Hz, 3 Phase. Variable speed drive: Reliance Electric Reeves Ultima, size 3A4D, Assem: 12A1, RPM: 216 max, 27 min, 17.1 gear ratio. Inlet/outlet: 1.5 in. S-line fittings. Overall dimensions: 4 ft. 10 in. L x 1 ft. 5 in. W x 3 ft. 6 in. H.
Product Details
  • Stock No: SCJC217.3
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: MFC250
  • Serial Number: MFC708SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 250 Metered Flow Control Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed