Waukesha Model 3 Positive Displacement Pump

Waukesha Model 3 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 3. Serial No: 82245 SS. Approximate flow rate for new pump is 4 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. SEW mechanical variable speed reducer, 1hp, 230/460V, 4.03/ 2.0 amps, 60 Hz. SEW gear reducer 71-550 rpm range. Stainless Steel base. Pump has 1-1/2 in. inlet/outlet. Overall dimensions: 3 ft. L x 1 ft. 7 in. W x 2 ft. 5 in. H.

Product Details
  • Stock No: SKFI002.2
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 3
  • Serial Number: 82245 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 3 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed