Waukesha Model 30 Positive Displacement Pump on Cart

Waukesha Model 30 Positive Displacement Pump on Cart

Waukesha Displacement Pump. Model: 030. Serial: 9784SS. Displacement per revolution: 0.060 gallons (0.227 liters). Nominal capacity: 36 GPM (8.2 m3/hr). Maximum pressure: 200 PSI (13.8 bar). Speed range: 0-600 RPM. Temperature range: -40F to 300 F (-40C to 149C). Weight: 130 lbs. Port size: 1.5 in. Reeves Varidrive: 1 HP, 208-230/460V, 60 Hz, 3-phase. Overall dimensions: 8.5 in. W x 14.58 in. L x 10.29 in. H.

Product Details
  • Stock No: SIKH328
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 9784-SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 30 Positive Displacement Pump on Cart
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed