Waukesha Model 320 Positive Displacement Pump

Waukesha Model 320 Positive Displacement Pump

2001 Waukesha Positive Displacement Pump. Model: 320 U1. S/N: 282447-01. Flow rate for new pump is 450 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Material of construction: 316 stainless steel body, cover and shaft. Speed reducer gear ratio: 4:1, final speed: 427 rpm. Seal option: John Crane #8-B2, carbon/ceRam Industriesic, Viton elastomers. Baldor industrial motor, 25 hp, 1750 rpm, 230/460 V, 40/30 amps, 60 Hz, 3 phase. Temperature range: - 40°F to 300°F. Maximum pressure: 200 psi. Complies with FDA standards and design conformity with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Absence of bearing and rotor to rotor contact ensures adequate handling of non-lubricating fluids and fluids with abrasive qualities. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 4 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10 in. H.(ACN314).
Product Details
  • Stock No: DTTC2018.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 320 U1
  • Serial Number: 282447-01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 320 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed