Waukesha Model 320 U1 Positive Displacement Pump

Waukesha Model 320 U1 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 320 U1. Flow rate for new pump is 450 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: ease of cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Maximum pressure: 200 psi. Maximum speed: 600 rpm. Temperature range: -40˚F to 300˚F. 316 stainless steel pump body, cover and shaft. Reliance Electric motor: 50 hp, 3 phase. APG Motor drive, ratio: 5.0, final speed: 355 rpm. Complies with FDA standards and design conforms with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Inlets/outlets: (2) 6 in. dia. S-line fittings. Overall dimensions: 6 ft. 8 in. L x 2 ft. W x 1ft. 8 in. H.(ACN311).
Product Details
  • Stock No: CCNA004.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 320 U1
  • Serial Number: 148245
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 320 U1 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed