Waukesha Model 323 Positive Displacement Pump

Waukesha Model 323 Positive Displacement Pump

2000 Waukesha Positive Displacement Pump. Model: 323. Flow rate for new pump is 450 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha 88 alloy rotors. Maximum rated pressure: 200 psi. Maximum rated speed: 600 rpm. Temperature range: -40ºF to 300ºF. 316 Stainless steel pump body, cover and shaft. Sterling Electric motor, 50 hp, 3 phase. Sterling Electric gear drive, ratio: 5:1. Complies with FDA standards and design conforms with 3A, USDA ISO 9001:2000 and CE standards. Low to high product viscosity applications include: batters, fruit fillings, juices, pastes, soups, dressings, ground meats, syrups and extracts. Mounted on a mild steel base. Inlets/outlets: (2) 6 in. dia. flanged ports. Overall dimensions: 6 ft. 7 in. L x 2 ft. 4 in. W x 2 ft. H.(ACN384a).
Product Details
  • Stock No: RCOG403.19a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 323
  • Serial Number: 88675CRB 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 323 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed