Waukesha Model 420 Positive Displacement Pump

Waukesha Model 420 Positive Displacement Pump

Waukesha Model 420 Positive Displacement Pump. Model: 420. Flow rate for new pump is 648 gpm with required horsepower and pressure. Maximum speed: 400 rpm. Maximum pressure: 200 psi. Temperature range: -40ºF to 300ºF. Design features include: 316 stainless steel pump body and cover, non-galling Waukesha “88” alloy rotors and sideway mounting capabilities. Inlet/Outlet: (2) 6 in. ANSI flanges: diameter 6 in. (8) mounting holes dia. ¾ in. adjacent: 3-3/4 in. opposite: 9-1/2 in. *Note: Rotors are missing. Overall dimensions: 4 ft. 2 in. L. x 1 ft. 10-1/2 in. W. x 2 ft. 5 in. H.(ACN537)(H9).

Product Details
  • Stock No: RCJF103.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 420
  • Serial Number: 220360-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 420 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed