Waukesha Model 5040 Positive Displacement Pump

Waukesha Model 5040 Positive Displacement Pump

2001 Waukesha Positive Displacement Pump. Model: 5040, Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Temperature range: -40 °F to 300 °F. The model 5040 is a self-priming, reversible, high-efficiency rotary pump configured for a wide variety of industrial applications including pumping low viscosity and non-lubricating fluids, metering fluids, shear-sensitive fluids, or for pumping high-viscosity fluids at low rates of flow. Typical product applications include solvents, oils, lubricants and other products such as acids, animal fats, soaps, and sludge. Inlets / outlets: (2) 1-3/4 in. dia. FPT fitting. Overall dimensions: 1 ft. 6 in. L x 8 in. W x 11 in. H.(ACN 51).
Product Details
  • Stock No: MPEC03.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 5040
  • Serial Number: 283643 01
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 5040 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed