- Product Details
Waukesha Model 55 Positive Displacement Pump
Waukesha Positive Displacement Pump. Model: 55. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Motor: 2 hp, 3 phase. Features include: stainless steel product contact surfaces, easy disassembly, non-galling Waukesha “88” alloy rotors, 3-A and BISCC approval rating, and O-ring seal option. Inlets / outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 3 ft. 3 in. L x 1 ft. 4 in. W x 2 ft. H.(ACN116).
- Stock No: BBCF688B.
- Manufacturer: Waukesha Cherry-Burrell
- Model: 55
- Serial Number: DO65537
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 90
- Displacement per Revolution (Gallons): 0.15
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











