Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

1999 Waukesha Positive Displacement Pump. Model: 60 U1. Flow rate for new pump is 90 gpm with required horsepower and pressure. The model 60 U-1 has a 3-A sanitary rating with 316 stainless steel pump body, cover and shaft, and features: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Maximum pressure: 200 psi. Temperature range: -40ºF to 300ºF. Seal option: single o-ring buna elastomers. Inlets / outlets: (2) 2-1/2 in. dia. S-line fittings. *Note: the pump rotors have excessive wear on them and the motor/drive/base are currently missing. Overall dimensions: 3 ft. 2 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.(ACN116).
Product Details
  • Stock No: 42a.ME138a.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60 U1
  • Serial Number: 24263599
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed