Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump

Waukesha Model 60 Positive Displacement Pump. Serial No: 286400CRB 06. Flow rate for a new pump is 90 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Reliance Industrial Motor: 3 hp, 208-230/460 V, 9.9-9.2/4.6 A, 1165 rpm, 3 ph.

Product Details
  • Stock No: AACA4336.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 286400CRB 06
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model 60 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed