Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate

Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate

Waukesha Positive Displacement Pump with Jacketed Faceplate. Flow rate for new pump is 36 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Baldor Motor: 1-1/2 hp. Overall dimensions: 3 ft. 7 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H.(ACN97a).
Product Details
  • Stock No: TTRT03.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 147159
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Model U-30 Positive Displacement Pump with Jacketed Faceplate
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed