Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 60. S/N: 18932 SS. Seal option: Single O-Ring. U.S. Electrical Motor, 5 hp, 1745 rpm, 208-230/460, 15.3-13.6/6.8 amps, 60 Hz, 3 phase. UltRam Industriesite Drive, ratio: 6.3, Rpm out: 276 (final). Inlets/outlets: 2-1/2 in. dia. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H.
Product Details
  • Stock No: KAAM0385.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 18932 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed