Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55 U1. S/N: WR15911 SS. Nominal Capacity: 90 gpm. Displacement per Revolution: 0.153 gal. Seal Option: Single O-Ring. Maximum Pressure: 200 psi (13.8 bar). Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 1 ft. 4in. L x 11 in. W x 1 ft. 2 in. H. (ACN70)

Product Details
  • Stock No: OIP117.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55 U1
  • Serial Number: WR15911 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed