Waukesha Positive Displacement Pump

Waukesha Positive Displacement Pump

1999 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 18 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor: 230 volts. Drive: 103 rpms final. (2) 3-1/2 in. rotors. Inlet/outlet: (2) 1-1/2 in. ACME. Features 316 stainless steel product contact surface. This pump meets 3A and BISCC standards and approval. Overall dimensions: 3 ft. L x 9 in. W x 1 ft. 6-1/2 in. H.

Product Details
  • Stock No: SDYC003B
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 18
  • Serial Number: 250090 99
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed