Waukesha Positive Pump 60

Waukesha Positive Pump 60

Waukesha Positive Pump. Model 060, S/N 276558-00, Inlet/Outlet 2 in. Reliance Electric AC Motor, ID P18A6208M, KC, Frame WI184TC, Type P, 3 phase, 5.0 hp, 1,725 rpm, 208-230/460 volt, 15-13.8/6.9 amps, 60 Hz, 1.15 SF, Time Rating Cont, 40 deg amb.
Product Details
  • Stock No: NPPC203.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 60
  • Serial Number: 276558-00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Positive Pump 60
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed