Waukesha Positive Pump Head Size 130

Waukesha Positive Pump Head Size 130

Waukesha 130 Positive Pump, Model 130, S/N 102867, (1) 3 in. inlet, (1) 3 in. outlet. Overall dimensions 20 in. L x 11 in. W x 16 in. H.

Product Details
  • Stock No: HDLF142.9a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 102867
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Positive Pump Head Size 130
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed