Waukesha SP Shear Pump

Waukesha SP Shear Pump

Waukesha Shear Pump. Model: SP. S/N: 216. Single mechanical water flushed seal, 2 inch bevel seat inlet and outlet. Pump can be mounted on a base with motor as per customer specifications. Stator spacing width x length: 1/8 in x 1.75 in. Overall dimensions: 23 in. L x 10 in. W x 12 in. H.

Product Details
  • Stock No: GWCW01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SP
  • Serial Number: 216
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha SP Shear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed