Waukesha Stainless SP Shear Pump

Waukesha Stainless SP Shear Pump

Waukesha Stainless Steel SP Shear Pump. Model: SP. Nominal capacity: 30 gpm. Nominal temperature range: 300°F. Baldor Electric motor: 15 hp, 1760 rpm, 230/460V, 39.2/19.6A, 60 Hz, 3 phase. Inlet / outlets 2 in. sanitary. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and polish. Pump and motor are welded to a stainless steel stand with rolling castors. Overall dimensions: 3 ft. 10 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(H12)(ACN 134).

Click here to see a video of the equipment
Product Details
  • Stock No: SKFI040.11
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SP
  • Serial Number: 504
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Stainless SP Shear Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed