Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump. Model: 030. S/N: 148901. Nominal Capacity: 36 gpm. Displacement per Revolution: 0.060. Seal Option: Single Mechanical, carbon/ceRam Industriesic. Buna Elastomers. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40°F (-40°C) to 300°F (149°C). 1½" port size. 0-600 rpm speed range. Exclusive, non-galling Waukesha "88" alloy rotors. 3A and BISCC approved pump. Easy disassembly for easy cleaning. Flexible three-way mounting. Inlets/outlets: (2) 1 ½ in. dia. ACME Fittings. Overall dimensions: 3 ft. L x 10 in. W x 14 in. H.
Product Details
  • Stock No: RWDG413.18
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 148901
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed