Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump

Waukesha U-30 Positive Displacement Pump. S/N: 86554 SS. Displacement per revolution: 0.060 gallons. Nominal capacity: 36 gpm. Pressure range: 200 psi. Maximum rpm: 600. A-3 sanitary rated. Single o-ring seals. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Ideal for the following industries: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmeceutical and aseptic. Inlet/outlet: (2) 1-1/2 in. dia. threaded male. Overall dimensions: 15 in. L x 9 in. W x 10-1/2 in. H.

Product Details
  • Stock No: SFF427.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 86554SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed