Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Pump on Frame. Model U-30. S/N 273911-00. Inlet/outlet of 1 1/2 in. Drive: Nord, SK 12 N140TC, S/N 800038606800003, Ratio 7.28, Max Torque: 01027 in. lb. 230 rpm. Motor: Reliance, 2 hp, 1,725 rpm, 208-230/460 volt, 6.4-6.4/3.2 amsp, 60 Hz, 3 phase.
Product Details
  • Stock No: NPPC206.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 273911-00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed